This product requires certification to purchase.

6-1/2 x 1-1/4 in. Steel Condenser Bracket (Pack of 4)

This product has been replaced by

DiversiTech® Grey 6-1/2 x 1-1/4 in. Condenser Bracket
DiversiTech® 6-1/2 x 1-1/4 in. Steel Condenser Bracket
Manufacturer Part #TDC-4
DiversiTech®

The Hurricane Pad™ 6-1/2 x 1-1/4 in. Steel Condenser Bracket (Pack of 4)

  • Fast #
  • Part #DIVHC1
  • Item #3352668
  • Manufacturer Part #HC-1
4 out of 5 Customer Rating
Brand image

This product has been replaced by

DiversiTech® Grey 6-1/2 x 1-1/4 in. Condenser Bracket
DiversiTech® 6-1/2 x 1-1/4 in. Steel Condenser Bracket
Manufacturer Part #TDC-4
DiversiTech®

The Hurricane Pad™ 6-1/2 x 1-1/4 in. Steel Condenser Bracket (Pack of 4)

  • Fast #
  • Part #DIVHC1
  • Item #3352668
  • Manufacturer Part #HC-1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 8100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed specifically for the hurricane prone regions of Florida and the Gulf Coast, The Hurricane Pad™ meets stringent local code requirements for wind resistance. Heavier than a normal pad, this 4” pad provides sufficient weight to meet local code.
  • Bracket secures condenser to the Hurricane Pad.
  • Use #8 self-drilling or self-tapping screws to secure condenser to brackets
  • Be sure to place brackets according to local building code requirements.
  • Made from grade 40 steel for added strength.
  • Requires Certification

Documents


Specifications

Collection:
The Hurricane Pad™
Color Finish Name:
Grey
Height:
1-1/4
Length:
6-1/2
Material:
Steel
Package Quantity:
Pack of 4
Size:
5-1/4 in x 1-1/4 in x 6-1/2 in
Thickness:
7/64 in
UPC:
095247094899
Width:
5-1/4