This product requires certification to purchase.

30 in. x 30 in. x 4 in. Concrete Equipment Pad - Grey

DiversiTech®

The Hurricane T-Class Pad™ 30 in. x 30 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVHT30304
  • Item #3351455
  • Manufacturer Part #HT3030-4
5 out of 5 Customer Rating
Brand image
DiversiTech®

The Hurricane T-Class Pad™ 30 in. x 30 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVHT30304
  • Item #3351455
  • Manufacturer Part #HT3030-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The Hurricane T-Class Pad™ HT3030-4 is a 30x30x4 in pad designed to meet the higher wind loads of taller equipment. These heavier pads provide sufficient weight to meet code for taller condensing units in wind zones up to 175 mph.
  • Check with your local DiversiTech® distributor or our online wind table chart to confirm if this pad is correct for your application. Shipping is Prepaid at $2000 for AL, FL & GA only, all other states ship FOB Leesburg, FL.
  • The Hurricane T-Class Pad™ is designed to meet the strict requirements of Florida Building Code Notice for taller and/or lighter equipment
  • Hurricane T-Class Pad™ is engineered to withstand wind speeds up to 175 MPH
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
30 in
Size
30 in x 30 in x 4 in
Thickness
4 in
Width
30 in
Characteristics & Features
Collection
The Hurricane T-Class Pad™
Color Finish Category
Greys
Color Finish Name
Grey
Material
Concrete
Material Type
Polypropylene
Warranty & Product Information
UPC
095247101917