42 in. x 42 in. x 4 in. Concrete Equipment Pad - Grey
The Hurricane T-Class Pad™ 42 in. x 42 in. x 4 in. Concrete Equipment Pad - Grey
Product Details
Product Details
- The Hurricane T-Class Pad™ HT4242-4 is a 42x42x4 in pad designed to meet the higher wind loads of taller equipment. These heavier pads provide sufficient weight to meet code for taller condensing units in wind zones up to 175 mph.
- Check with your local DiversiTech® distributor or our online wind table chart to confirm if this pad is correct for your application. Shipping is Prepaid at $2000 for AL, FL & GA only, all other states ship FOB Leesburg, FL.
- The Hurricane T-Class Pad™ is designed to meet the strict requirements of Florida Building Code Notice for taller and/or lighter equipment
- Hurricane T-Class Pad™ is engineered to withstand wind speeds up to 175 MPH
Specifications
- Allowable Load:
- 1728 lbs
- Collection:
- The Hurricane T-Class Pad™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4
- Length:
- 42
- Material:
- Concrete
- Size:
- 42 in x 42 in x 4 in
- Thickness:
- 4 in
- UPC:
- 095247140312
- Width:
- 42