This product requires certification to purchase.

Thermostat GUARD Clr Plastic

DiversiTech®

Thermostat GUARD Clr Plastic

  • Fast #
  • Part #DIV585TG2
  • Item #1391992
  • Manufacturer Part #585-TG2
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

Thermostat GUARD Clr Plastic

  • Fast #
  • Part #DIV585TG2
  • Item #1391992
  • Manufacturer Part #585-TG2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 18 Case: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed to prevent tampering of thermostats
  • Requires Certification
Dimensions & Measurements
Depth
7-1/2 in
Height
2-3/4 in
Length
4-3/4 in
Width
4-1/4 in
Characteristics & Features
Color Finish Name
Clear
Material
Plastic
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Type
DIV585TG2
UPC
095247414987