THHN Red Wire Strand 8GA 100 ft.
THHN Red Wire Strand 8GA 100 ft.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It is 19 strand copper and is 600 V as well as 90° Celsius rated
- For indoor or outdoor use
- This copper wire is UL listed and THHN wire
- 19 strand copper
- 8guague, red, 100ft
Specifications
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 6-1/2 in
- Height:
- 6-1/2 in
- Length:
- 100 ft
- Material:
- Copper
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Wire
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 600V
- Width:
- 6-1/2 in
- Wire Gauge (AWG):
- 8 ga