3 in. Replacement Flame Sensor
TrueStart™ 3 in. Replacement Flame Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- TrueStart™
- Depth:
- 6 in
- Height:
- 1/4 in
- UPC:
- 095247145911
- Width:
- 3 in