This product requires certification to purchase.

Universal HSI Wolverine, Residential 100,000 BTU Gas Burner

DiversiTech®

TrueStart™ Universal HSI Wolverine, Residential 100,000 BTU Gas Burner

  • Fast #
  • Part #DIVIGN2
  • Item #8254604
  • Manufacturer Part #IGN-2
5 out of 5 Customer Rating
Brand image
DiversiTech®

TrueStart™ Universal HSI Wolverine, Residential 100,000 BTU Gas Burner

  • Fast #
  • Part #DIVIGN2
  • Item #8254604
  • Manufacturer Part #IGN-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
TrueStart™
Depth:
2-3/4 in
Height:
6-1/2 in
Length:
2-3/4 in
Material:
Plastic
UPC:
095247142859
Width:
2-3/4 in