This product requires certification to purchase.

16 in, x 36 in. x 2 in. Concrete and Foam Equipment Pad - Grey

This product has been replaced by

DiversiTech® Grey 38 x 3 in. Equipment Pad Concrete and Plastic
DiversiTech® 16 in. x 36 in. x 3 in. Concrete and Foam Equipment Pad - Grey
Manufacturer Part #UC1636-3
DiversiTech®

UltraLite® 16 in, x 36 in. x 2 in. Concrete and Foam Equipment Pad - Grey

  • Fast #
  • Part #DIVUC16362
  • Item #1392005
  • Manufacturer Part #UC1636-2
5 out of 5 Customer Rating
Brand image

This product has been replaced by

DiversiTech® Grey 38 x 3 in. Equipment Pad Concrete and Plastic
DiversiTech® 16 in. x 36 in. x 3 in. Concrete and Foam Equipment Pad - Grey
Manufacturer Part #UC1636-3
DiversiTech®

UltraLite® 16 in, x 36 in. x 2 in. Concrete and Foam Equipment Pad - Grey

  • Fast #
  • Part #DIVUC16362
  • Item #1392005
  • Manufacturer Part #UC1636-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One of the lightest equipment mounting products available today
  • Specifically engineered for long term exterior weather resistance
  • Installs in seconds while providing a solid foundation for the condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Freeze/thaw resistant
  • Flame resistant
  • Requires Certification

Specifications

Allowable Load:
173 lbs
Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
2 in
Length:
16 in
Material:
Concrete, Foam
Material Type:
Polystyrene
Size:
16 in x 36 in x 2 in
Thickness:
2 in
UPC:
095247410101
Width:
36 in