16 in. x 36 in. x 3 in. Concrete and Foam Equipment Pad - Grey
UltraLite® 16 in. x 36 in. x 3 in. Concrete and Foam Equipment Pad - Grey
Frequently Purchased Together
Product Details
- One of the lightest equipment mounting products available today
- Specifically engineered for long term exterior weather resistance
- Installs in seconds while providing a solid foundation for the condensing unit
- Not subject to ultraviolet degradation or weathering discoloration
- Absorbs and dampens vibration associated with normal operation of a condensing unit
- Freeze/thaw resistant
- Flame resistant
- Parts warranty: 90 days
- Concrete outer skin and EPS foam core provide flexibility and vibration dampening
- The textured surface of the UltraLite® prevents equipment sliding and allows water drainage
Documents
Specifications
- Allowable Load:
- 368 lbs
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 16 in
- Material:
- Concrete, Foam
- Material Type:
- Polystyrene
- Size:
- 16 in x 36 in x 3 in
- Thickness:
- 3 in
- Width:
- 36 in