This product requires certification to purchase.

18 in. x 38 in. x 3 in. Concrete and Foam Equipment Pad - Grey

DiversiTech®

UltraLite® 18 in. x 38 in. x 3 in. Concrete and Foam Equipment Pad - Grey

  • Fast #
  • Part #DIVUC18383
  • Item #10282673
  • Manufacturer Part #UC1838-3
5 out of 5 Customer Rating
Brand image
DiversiTech®

UltraLite® 18 in. x 38 in. x 3 in. Concrete and Foam Equipment Pad - Grey

  • Fast #
  • Part #DIVUC18383
  • Item #10282673
  • Manufacturer Part #UC1838-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extremely lightweight, the UltraLite® pad is a concrete pad at the weight of plastic, about 2.5 lb/sq-ft
  • Concrete outer skin and EPS foam core provide flexibility and vibration dampening
  • Flat bottom design provides excellent resistance to sinking and settling
  • The textured surface of the UltraLite® prevents equipment sliding and allows water drainage
  • Extensive selection of sizes available including wedge shaped pad
  • Drillable for securing unit (1/4 x 1-1/4 in Tapcon® recommended), either side or top surface
  • Freeze/thaw, UV, chemical and flame-resistant for long term life outdoors
  • Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
  • Resistant to heating caused by the compressor and the surface is resistant to heat from incidental torch flame during installation
  • Requires Certification

Specifications

Allowable Load:
400 lbs
Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
18 in
Material:
Concrete
Size:
18 in x 38 in x 3 in
Width:
38 in
Work Load Limit:
400 lb