24 x 24 x 2 in. Equipment Pad Concrete and Plastic
UltraLite® 24 x 24 x 2 in. Equipment Pad Concrete and Plastic
Product Details
Product Details
- One of the lightest equipment mounting products available today
- Specifically engineered for long term exterior weather resistance
- Installs in seconds while providing a solid foundation for the condensing unit
- Not subject to ultraviolet degradation or weathering discoloration
- Absorbs and dampens vibration associated with normal operation of a condensing unit
- Freeze/thaw resistant
- Flame resistant
Specifications
- Allowable Load:
- 173 lbs
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2
- Length:
- 24
- Material:
- Concrete, Plastic
- Material Type:
- Polystyrene
- Size:
- 24 in x 24 in x 2 in
- UPC:
- 095247410149
- Width:
- 24