DiversiTech®
UltraLite® 24 x 24 x 3 in. Equipment Pad Concrete and Plastic
Part #DIVUC24243 | Item #1135287 | Manufacturer Part #UC2424-3
$58.48
EACH
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 15
How to get it:
Product Details
- One of the lightest equipment mounting products available today
- Specifically engineered for long term exterior weather resistance
- Installs in seconds while providing a solid foundation for the condensing unit
- Not subject to ultraviolet degradation or weathering discoloration
- Absorbs and dampens vibration associated with normal operation of a condensing unit
- Freeze/thaw resistant
- Flame resistant
Specifications
Allowable Load: 336 lbs
Collection: UltraLite®
Color Finish: Grey
Color Finish Category: Greys
Depth: 24 in
Ducted or Ductless: Ducted
Elbow Degree: 90
Height: 3 in
Length: 24 in
Material: Concrete, Plastic
Material Type: Polystyrene
Origin: Domestic
Size: 24 in x 24 in x 3 in
Width: 24 in