24 x 48 x 2 in. Equipment Pad Concrete and Plastic
UltraLite® 24 x 48 x 2 in. Equipment Pad Concrete and Plastic
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable, ductile, and light-weight
- Installs quickly
- Surface is not subject to ultraviolet radiation or weathering discoloration
- Absorbs and dampens vibrations
- Flame resistant
- Made in the USA
Documents
Specifications
- Allowable Load:
- 346 lbs
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 24 in
- Material:
- Concrete, Plastic
- Material Type:
- Polystyrene
- Size:
- 48 in x 24 in x 2 in
- Thickness:
- 2 in
- UPC:
- 095247077779
- Width:
- 48 in