30 in. x 40 in. x 3 in. Concrete and Foam Equipment Pad - Grey
UltraLite® 30 in. x 40 in. x 3 in. Concrete and Foam Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 15 Pallet: 15-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- One of the the lightest equipment mounting products available today
- Specifically engineered for long term exterior weather resistance
- Installs in seconds while providing a solid foundation for the condensing unit
- Not subject to ultraviolet degradation or weathering discoloration
- Absorbs and dampens vibration associated with normal operation of a condensing unit
- Freeze/thaw resistant
- Flame resistant
Specifications
- Allowable Load:
- 324 lbs
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 30
- Material:
- Concrete, Foam
- Material Type:
- Polystyrene
- Size:
- 30 in x 40 in x 3 in
- Thickness:
- 2 in
- UPC:
- 095247077823
- Width:
- 40