35 in. x 39 in. x 3 in. Concrete and Foam Wedge Equipment Pad - Grey
UltraLite® 35 in. x 39 in. x 3 in. Concrete and Foam Wedge Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extremely lightweight, the Ultralight® pad is a concrete pad at the weight of plastic, about 2.5 lbs. per square foot
- Concrete outer skin and EPS foam core provide flexibility and vibration dampening
Specifications
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 35
- Material:
- Concrete, Foam
- Material Type:
- Polystyrene
- Size:
- 35 in x 39 in x 3 in
- Thickness:
- 3 in
- UPC:
- 095247105137
- Width:
- 39