36 in. x 48 in. x 3 in. Concrete and Foam Earthquake Equipment Pad - Grey
UltraLite® 36 in. x 48 in. x 3 in. Concrete and Foam Earthquake Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The UltraLite® Wedge Pad is specifically designed to fit the unique footprint shape of Lennox condenser units
- The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit.
- Extremely lightweight, the UltraLite® pad is a concrete pad at the weight of plastic, about 2.5 lbs. per square foot
- The UltraLite® lightweight concrete pad literally installs in seconds while providing a solid foundation for the condensing unit.
- The textured surface of the UltraLite® prevents equipment sliding and is resistant to heating caused by the compressor.
- Required nearly exclusively in Southern California, the UltraLite® pad is available for compliance with strict attachment provisions detailed in earthquake prone local building codes.
- UltraLite® earthquake code compliant pads are only available for sale in regions where local codes mandate installation of pads with these particular characteristics.
- Currently these locales include most of Southern California, portions of Washington, and portions of Oregon.
Specifications
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 36
- Material:
- Concrete, Foam
- Material Type:
- Polystyrene
- Size:
- 36 in x 48 in x 3 in
- Thickness:
- 3 in
- UPC:
- 095247105151
- Width:
- 48