38 in. x 42 in. x 3 in. Concrete and Foam Equipment Pad - Grey
UltraLite® 38 in. x 42 in. x 3 in. Concrete and Foam Equipment Pad - Grey
Frequently Purchased Together
Product Details
- The lightest weight cement-based pad for ease of handling and proven durability
- Heavy-duty yet ultra-lightweight
- Freeze/thaw, UV, chemical & flame resistant for long-term life outdoors
- Earthquake code compliant pads available for use in the relevant west coast locations
- Where local codes supersede the International code and require a pad thicker than 2" - 3" UltraLite® is the solution
- Extremely lightweight, the UltraLite® pad is a concrete pad at the weight of plastic, about 2.5 lbs. per square foot
- Concrete outer skin and EPS foam core provide flexibility and vibration dampening
- Flat bottom design provides excellent resistance to sinking and settling
- The textured surface of the UltraLite® prevents equipment sliding and allows water drainage
- Extensive selection of sizes available including wedge-shaped pad
Specifications
- Allowable Load:
- 1825 lbs
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 38 in
- Material:
- Concrete, Foam
- Material Type:
- Polystyrene
- Size:
- 38 in x 42 in x 3 in
- Thickness:
- 3 in
- Width:
- 42 in