DiversiTech®
UltraLite® 40 x 42 x 3 in. Equipment Pad Plastic
Part #DIVUC40423 | Item #3351517 | Manufacturer Part #UC4042-3
Width:
42 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 15,
- Case: 15
How to get it:
Product Details
- The Ultralight® UC4042-3 is a lightweight concrete composite equipment pad designed to support HVAC condensers, heat pumps, and other outdoor equipment.
- Ultralight® is strengthened by miles of fiber in each square foot of fiber-cement coating which also provides excellent resistance to cracking or breaking. The concrete outer skin and EPS foam inner core provide flexibility and vibration dampening. The solid bottom provides excellent resistance to settling.
- Extremely lightweight, the Ultralight® pad is a concrete pad at the weight of plastic, about 2.5 lbs. per square foot
- Concrete outer skin and EPS foam core provide flexibility and vibration dampening
Specifications
ASTM Specifications: ASTM C-67, ASTM D-2299
Application: HVAC
Collection: UltraLite®
Color Finish: Grey
Color Finish Category: Greys
Depth: 42 in
Ducted or Ductless: Ducted
Elbow Degree: 90
Height: 3 in
Length: 40 in
Material: Plastic
Material Type: Polystyrene
Size: 40 in x 42 in x 3 in
Weight: 36
Width: 42 in
Work Load Limit: 504