DiversiTech®
UltraLite® 50 x 56 x 3 in. Equipment Pad Concrete and Plastic
Part #DIVU50563 | Item #290821 | Manufacturer Part #U5056-3
$289.38
EACH
Width:
56 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 15,
- Case: 15,
- Pallet: 15
How to get it:
Product Details
- One of the the lightest equipment mounting products available today
- Specifically engineered for long term exterior weather resistance
- Installs in seconds while providing a solid foundation for the condensing unit
- Not subject to ultraviolet degradation or weathering discoloration
- Absorbs and dampens vibration associated with normal operation of a condensing unit
- Freeze/thaw resistant
- Flame resistant
Specifications
Allowable Load: 2896 lbs
Collection: UltraLite®
Color Finish: Gray
Color Finish Category: Greys
Depth: 56 in
Ducted or Ductless: Ducted
Elbow Degree: 90
Height: 3 in
Length: 50 in
Material: Concrete, Plastic
Material Type: Polystyrene
Origin: Domestic
Size: 50 in x 56 in x 3 in
Width: 56 in