This product requires certification to purchase.

Valve ACTION MRKR Regular TIP Black

DiversiTech®

Valve ACTION MRKR Regular TIP Black

  • Fast #
  • Part #DIV540800
  • Item #1345859
  • Manufacturer Part #540-800
5 out of 5 Customer Rating
Brand image
DiversiTech®

Valve ACTION MRKR Regular TIP Black

  • Fast #
  • Part #DIV540800
  • Item #1345859
  • Manufacturer Part #540-800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • An optional pocket clip is available
  • For industrial use only
  • Industrial grade
  • Temperature range of -5° to 125° F
  • Conforms to ASTM D-4236
  • Xylene free
  • Alcohol based contains no aromatic solvents
  • Fade resistant ink
  • Resists abrasions
  • Water proof
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
1/2
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Type:
DIV540800
UPC:
084353440034
Width:
1/2