This product requires certification to purchase.

Vinyl Grommet Assortment

DiversiTech®

Vinyl Grommet Assortment

  • Fast #
  • Part #DIVED320
  • Item #3756683
  • Manufacturer Part #ED320
5 out of 5 Customer Rating
Brand image
DiversiTech®

Vinyl Grommet Assortment

  • Fast #
  • Part #DIVED320
  • Item #3756683
  • Manufacturer Part #ED320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • These grommets exhibit high dielectric strength and are oil, ozone, and UV resistant.
  • Used to protect or cover holes and reduce vibration.
  • Eliminates sharp edges and helps protect electrical wires and shields the wire from damage.
  • Grommets have high heat resistance and are oil, ozone, and UV resistant.
  • Good for running wires through the firewall and can be used in metal junction areas.
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
1-1/5
Length:
6-9/20
Material:
Plastic
Material Type:
Vinyl
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
DIVED320
UPC:
780653021712
Width:
3-1/20