13-3/4 x 2 in. Carbon Steel Wire Brush in Natural
13-3/4 x 2 in. Carbon Steel Wire Brush in Natural
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Used for general purpose cleaning
Specifications
- Color Finish Name:
- Natural
- Depth:
- 13 in
- Handle Length (in):
- 13 in
- Handle Material:
- Wood
- Height:
- 2 in
- Length:
- 13-3/4 in
- Material:
- Carbon Steel, Wood
- Product Type:
- Wire Brush
- Size:
- 13-3/4 in x 2 in
- Thickness:
- 1 in
- UPC:
- 095247117833
- Width:
- 2 in