This product requires certification to purchase.

*CVR* 2 PVC DWV HXH COUP

You last purchased this on
 
DiversiTech®

WypAll® *CVR* 2 PVC DWV HXH COUP

  • Fast #
  • Part #DIV5100020
  • Item #3535569
  • Manufacturer Part #5-100020
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

WypAll® *CVR* 2 PVC DWV HXH COUP

  • Fast #
  • Part #DIV5100020
  • Item #3535569
  • Manufacturer Part #5-100020
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use in residential, industrial, irrigation and agricultural applications
  • Smooth interior with no rough spots minimizes build up
  • SCH 40 PVC for years of reliability
  • Requires Certification

Specifications

Application:
Residential, Industrial, Irrigation, Agriculture
Collection:
WypAll®
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
1-3/4 in
Material:
Plastic
Material Type:
PVC DWV
Origin:
Domestic
Schedule Class:
40
Weight:
0.129 lb