This product requires certification to purchase.

Yellow Terminal

DiversiTech®

Yellow Terminal

  • Fast #
  • Part #DIV6216LX
  • Item #3757499
  • Manufacturer Part #6216LX
5 out of 5 Customer Rating
Brand image
DiversiTech®

Yellow Terminal

  • Fast #
  • Part #DIV6216LX
  • Item #3757499
  • Manufacturer Part #6216LX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • These insulated terminals crimp to the wires which relieves the need to solder
  • Insulated ring terminals are color coded for easy identification
  • Manufactured from high strength electrolytic copper alloy
  • Electro-tin plated for corrosion resistance
  • Easy entry expanded insulation eliminates strand "hang up", increasing crimping rates and provides mechanical strain relief
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Height:
11/20 in
Length:
5-1/4 in
Material:
Copper Alloy
Product Type:
Insulated Rings
UPC:
780653014929
Width:
3-1/20 in
Wire Gauge (AWG):
14 ga;15 ga;16 ga