Large-Capacity Dispenser in Black
Large-Capacity Dispenser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large capacity folded towel dispenser has 50% more capacity than standard folded towel dispensers
- Present® System ensures smooth dispensing of C-fold or multifold towels
- Dispenses any brand or quality and the extra capacity reduces need for refills
- Towels will not bunch or clump
- Attractive design fits naturally into most environments
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/4 in
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UPC:
- 759376101568
- Width:
- 11-3/4 in