1/2 in. Zinc Plated Steel Hose Mender
1/2 in. Zinc Plated Steel Hose Mender
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
Specifications
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov