1/4 x 1/8 in. FNPT x MNPTF 90 Degree Brass Reducing Street Elbow
1/4 x 1/8 in. FNPT x MNPTF 90 Degree Brass Reducing Street Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- FNPT
- End Connection 2:
- MNPTF
- End Connections:
- FNPT x MNPTF
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Reducing, Street Elbow
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov