This product requires certification to purchase.

1/8 in. Speed Control Muffler

Dixon Valve & Coupling

1/8 in. Speed Control Muffler

  • Fast #
  • Part #DSCM18
  • Item #4782444
  • Manufacturer Part #SCM18
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/8 in. Speed Control Muffler

  • Fast #
  • Part #DSCM18
  • Item #4782444
  • Manufacturer Part #SCM18
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPS
End Connections
MIPS
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Length
1-5/16 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov