This product requires certification to purchase.

1 - 1-1/2 in. OD Tube 316L Stainless Steel Cap

Dixon Valve & Coupling

1 - 1-1/2 in. OD Tube 316L Stainless Steel Cap

  • Fast #
  • Part #D16AMPR100150
  • Item #2194736
  • Manufacturer Part #16AMP-R100-150
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 - 1-1/2 in. OD Tube 316L Stainless Steel Cap

  • Fast #
  • Part #D16AMPR100150
  • Item #2194736
  • Manufacturer Part #16AMP-R100-150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov