This product requires certification to purchase.

1 - 1-1/2 in. Pin Sanitary Heavy Duty Global 304 Stainless Steel Clamp

Dixon Valve & Coupling

1 - 1-1/2 in. Pin Sanitary Heavy Duty Global 304 Stainless Steel Clamp

  • Fast #
  • Part #D13MHHMDP100150
  • Item #3603409
  • Manufacturer Part #13MHHM-DP100150
4.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1 - 1-1/2 in. Pin Sanitary Heavy Duty Global 304 Stainless Steel Clamp

  • Fast #
  • Part #D13MHHMDP100150
  • Item #3603409
  • Manufacturer Part #13MHHM-DP100150
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tube OD: 1 inch to 1-1/2 inch
  • Oval head phillips
  • 10-32<TIMES/>1<SLASH/>2" length
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in - 1-1/2 in
Weight
0.65 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Sanitary
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Schedule Class
Heavy Duty
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No