1-1/2 in. 50 ft. 300# Single Jacket NST Fire Hose with Aluminum Expansion Ring
1-1/2 in. 50 ft. 300# Single Jacket NST Fire Hose with Aluminum Expansion Ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Coupled with female and male expansion ring couplings
- EPDM rubber lining tube construction
- Single jacket, all polyester outer construction
- 300 psi proof pressure
- 1-3/4 in bowl size
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 1-1/2
- End Connection 1:
- NST
- End Connections:
- NST
- Length:
- 50
- Material:
- Plastic
- Material Type:
- Polyester
- PipeTubing Size:
- 1-1/2
- Pressure - Maximum:
- 135 psi
- Pressure Class:
- 300#
- Product Type:
- Hose
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 11.5