1-1/2 in. Brass Cam and Groove Cap
1-1/2 in. Brass Cam and Groove Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Construction - Buna-N gasket
- Includes PVC washers, metal flat washers, lock washers and Stainless Steel nuts
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Check hinge posts
- Extended back with concealed hinge
- Integrally molded permanent and sanitary color keyed bumpers
- Corrosion free Steel hinge posts
- PVC washers and Plastic nuts for elongated bowl
- Impervious to cleansers and strong chemicals
- Noncorrosive hardware
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cam and Groove, Cap
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Weight:
- 1.53 lb