1-1/2 in. Clamp PTFE Gasket
1-1/2 in. Clamp PTFE Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Not recommended for use with bolted clamps
- Passed U.S.P. class VI cytotoxicity testing
- Meets 21CFR 177.1550
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1-1/2 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PTFE, Teflon™
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 0.0132