This product requires certification to purchase.

1-1/2 in. Coupler x FNPT Brass Cam and Groove Coupling

Dixon Valve & Coupling

1-1/2 in. Coupler x FNPT Brass Cam and Groove Coupling

  • Fast #
  • Part #D150DBR
  • Item #367465
  • Manufacturer Part #150-D-BR
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Coupler x FNPT Brass Cam and Groove Coupling

  • Fast #
  • Part #D150DBR
  • Item #367465
  • Manufacturer Part #150-D-BR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
FNPT
End Connections
Coupler x FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
7-5/8 in
Pressure - Maximum
250 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Cam and Groove, Coupling
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Range
Up to 70 Deg F
Warranty & Product Information
Application
Liquid
NSF Certified
No