This product requires certification to purchase.

1-1/2 in. Female Coupler x Hose Shank Type C Quick Aluminum Coupling

Dixon Valve & Coupling

1-1/2 in. Female Coupler x Hose Shank Type C Quick Aluminum Coupling

  • Fast #
  • Part #D150CAL
  • Item #367534
  • Manufacturer Part #150-C-AL
4.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Female Coupler x Hose Shank Type C Quick Aluminum Coupling

  • Fast #
  • Part #D150CAL
  • Item #367534
  • Manufacturer Part #150-C-AL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Coupler
End Connection 2:
Barbed
End Connections:
Coupler x Barbed
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
4-7/8
Material:
Aluminum, Rubber, Stainless Steel
Material Type:
A356-T6, Buna-N
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov