This product requires certification to purchase.

1-1/2 in. Female x FNPT Stainless Steel Quick Coupling

Dixon Valve & Coupling

1-1/2 in. Female x FNPT Stainless Steel Quick Coupling

  • Fast #
  • Part #D150DSS
  • Item #367855
  • Manufacturer Part #150-D-SS
4.3 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Female x FNPT Stainless Steel Quick Coupling

  • Fast #
  • Part #D150DSS
  • Item #367855
  • Manufacturer Part #150-D-SS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Precision machined to rigid tolerances
  • Stainless pins will not rust or bind, providing great strength and safety
  • Recess holds gasket firmly in place- ensures proper placement
  • Durable stainless steel cam arm pin
  • Long shank design allows proper banding, thus eliminating the major cause of hose damage
  • Construction - Buna-N gasket
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Coupler
End Connection 2:
FPT
End Connections:
Coupler x FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
2-27/32 in
Material:
Stainless Steel
Material Type:
316
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
1.49 lb