1-1/2 in. FNPT x FNST Cast Brass Hex Nipple
1-1/2 in. FNPT x FNST Cast Brass Hex Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Nipple
- Material:
- Cast Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov