This product requires certification to purchase.

1-1/2 in. FNPT x Male Stainless Steel Adapter

Dixon Valve & Coupling

1-1/2 in. FNPT x Male Stainless Steel Adapter

  • Fast #
  • Part #D150ASS
  • Item #220280
  • Manufacturer Part #150-A-SS
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. FNPT x Male Stainless Steel Adapter

  • Fast #
  • Part #D150ASS
  • Item #220280
  • Manufacturer Part #150-A-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Precision machined to rigid tolerances
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
FNPT
End Connections
Adapter x FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
2-3/16 in
Pressure - Maximum
250 psi
Weight
0.789 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Cam and Groove, Straight
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Liquid