This product requires certification to purchase.

1-1/2 in. FNPT x Male Stainless Steel Adapter

Dixon Valve & Coupling

1-1/2 in. FNPT x Male Stainless Steel Adapter

  • Fast #
  • Part #DG150ASS
  • Item #3028774
  • Manufacturer Part #G150-A-SS
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. FNPT x Male Stainless Steel Adapter

  • Fast #
  • Part #DG150ASS
  • Item #3028774
  • Manufacturer Part #G150-A-SS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
FNPT
End Connections
Adapter x FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
2-3/16 in
Pressure - Maximum
250 psi
Weight
0.75 lb
Characteristics & Features
Fitting Type
Adapter, Cam and Groove, Straight
Material
Cast Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Liquid