1-1/2 in. Male x Hose Shank Aluminum Adapter
1-1/2 in. Male x Hose Shank Aluminum Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Barbed
- End Connections:
- Male x Barbed
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Material Type:
- A356-T6
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov