This product requires certification to purchase.

1-1/2 in. MNPT Cam and Groove 316 Stainless Steel

Dixon Valve & Coupling

1-1/2 in. MNPT Cam and Groove 316 Stainless Steel

  • Fast #
  • Part #D150FSS
  • Item #367698
  • Manufacturer Part #150-F-SS
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. MNPT Cam and Groove 316 Stainless Steel

  • Fast #
  • Part #D150FSS
  • Item #367698
  • Manufacturer Part #150-F-SS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Requires Certification

Documents


Specifications

Application:
Liquid
Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
MNPT
End Connections:
Adapter x MNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cam and Groove, Straight
IAPMO Listed:
No
Length:
3-1/8 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
1.31 lb