This product requires certification to purchase.

1-1/2 in. NST Double Female Hex Nipple

Dixon Valve & Coupling

1-1/2 in. NST Double Female Hex Nipple

  • Fast #
  • Part #DFFH15F15F
  • Item #5090389
  • Manufacturer Part #FFH15F15F
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. NST Double Female Hex Nipple

  • Fast #
  • Part #DFFH15F15F
  • Item #5090389
  • Manufacturer Part #FFH15F15F
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Female x female hex couplings
  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
FNST
End Connections:
FNST
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Brass
Product Type:
Hex Coupling
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No