This product requires certification to purchase.

1-1/2 in. Part "A" Aluminum Male Quick Connect Adapter x FNPT

Dixon Valve & Coupling

1-1/2 in. Part "A" Aluminum Male Quick Connect Adapter x FNPT

  • Fast #
  • Part #DG150AAL
  • Item #3028800
  • Manufacturer Part #G150-A-AL
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Part "A" Aluminum Male Quick Connect Adapter x FNPT

  • Fast #
  • Part #DG150AAL
  • Item #3028800
  • Manufacturer Part #G150-A-AL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Part "A" adapters
  • FNPT x male
  • Material: Aluminum
  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connection 2:
FNPT
End Connections:
Adapter x FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, Cam and Groove, Straight
Material:
Aluminum
Material Type:
A380
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov