1-1/2 in. Part "A" Polypropylene MPT Quick Connect Adapter x FPT
1-1/2 in. Part "A" Polypropylene MPT Quick Connect Adapter x FPT
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Manufactured from glass-filled polypropylene
- 1/2" couplers and adapters will interchange with 3/4" couplers and adapters, only the threads and barbs are 1/2"
- 1-1/4" couplers and adapters will interchange with 1-1/2" couplers and adapters, only the threads and barbs are 1-1/4"
- NOT recommended for use with PTFE gaskets, polypropylene cam & groove should not be mixed with metal fittings
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- FNPT
- End Connections:
- Adapter x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed:
- No
- Length:
- 2-5/8
- Material:
- Plastic
- Material Type:
- Glass-Filled Polypropylene
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov