This product requires certification to purchase.

1-1/2 in. Part "B" Polypropylene Female Quick Connect Coupler x MPT

Dixon Valve & Coupling

1-1/2 in. Part "B" Polypropylene Female Quick Connect Coupler x MPT

  • Fast #
  • Part #DPPB150
  • Item #4111433
  • Manufacturer Part #PPB150
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Part "B" Polypropylene Female Quick Connect Coupler x MPT

  • Fast #
  • Part #DPPB150
  • Item #4111433
  • Manufacturer Part #PPB150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Supplied with EPDM gaskets, 304 stainless steel handles and pins
  • 1/2" couplers and adapters will interchange with 3/4" couplers and adapters, only the threads and barbs are 1/2"
  • 1-1/4" couplers and adapters will interchange with 1-1/2" couplers and adapters, only the threads and barbs are 1-1/4"
  • Not recommended for use with PTFE gaskets
  • Polypropylene cam & groove should not be mixed with metal fittings
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Coupler
End Connection 2:
MNPT
End Connections:
Coupler X MNPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, Straight
Material:
Plastic, Rubber, Stainless Steel
Material Type:
304, EPDM, Glass-Filled Polypropylene
Maximum Temperature:
70
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov