1-1/2 in. Part "D" Polypropylene FPT Quick Connect Coupler x FPT
1-1/2 in. Part "D" Polypropylene FPT Quick Connect Coupler x FPT
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Manufactured from glass-filled polypropylene
- Construction - EPDM gasket
- 304 stainless steel handles and pin
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- FPT
- End Connections:
- Coupler x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Length:
- 2-13/16
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 0.55