1-1/2 in. Swivel Fire Hose Coupling Washer
1-1/2 in. Swivel Fire Hose Coupling Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1-1/2 in
- Fitting Type:
- Washer
- Material:
- Rubber
- Material Type:
- Buna-N
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov