1-1/2 x 3/4 in. Clamp x MNPT Reducing 304 Stainless Steel Adapter
1-1/2 x 3/4 in. Clamp x MNPT Reducing 304 Stainless Steel Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- MNPT
- End Connections:
- Clamp x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Length:
- 2-19/100
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No