1-1/4 in. Female Coupler x Hose Shank Aluminum Coupling
1-1/4 in. Female Coupler x Hose Shank Aluminum Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10All Sizes
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Construction - Buna-N gasket
- Boss-Lock cam arm
Documents
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- Barbed
- End Connections:
- Coupler x Barbed
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cam and Groove, Straight
- Material:
- Aluminum
- Material Type:
- 356T6
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov