1-1/4 in. Threaded Galvanized Combination King Nipple
1-1/4 in. Threaded Galvanized Combination King Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Recommended for low-pressure discharge and suction service for compatible liquids
- Construction - NPT threaded end with knurled wrench grip
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Combination
- Length:
- 3-15/16 in
- Material:
- Plated Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov